Beli Tester Nozzle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AND Leak TesterDeskripsi:Leak TesterAre you sure your pipettes are all accurate? Most pipette failures happen due to soiled or damaged parts compromising the airtightness of the pipettes. With the AD-1690 leak tester, you can instantly spot the pipettes that need to be fixed.atribut:
- Depressurization value (kPa): -20 ± 20% (Fixed)
- Pressure tolerance inside instrument (kPa): +0.2/10seconds
- Leak test conditions (kPa ): Pressure tolerance setting: +0.1 to +20 (Unit: 0.1kPa) , Monitoring time: From 0.5 seconds (Unit: 1 second)
- Carrying Case Dimensions: Up to 6 seconds
- TEKIRO Digital Battery Tester (Alat Tes Aki)Deskripsi:TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991atribut:
- Display: 3.2inch HD Color Screen for visibility in dimly light areas
- Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
- Main Functions: Battery test, cranking test, max-load test, charging test
- Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
- AQUA SYSTEM Auto Stop Gun Nozzleatribut:
- Connection Port Dia.: Rc3/4 (with swivel)
- Working Pressure (MPa): 0.2 or less
- Finish Material: Main body: Aluminium, Packing: Nitrile rubber (NBR)
- Flow Range (L/minute): 30 to 80
- TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)Deskripsi:-A hose and a nozzle for relay are prepared for various injection work and grease gun.atribut:
- Total Length: 170mm
- Connecting Screw Diameter: R1/8
- Kennedy Battery Tester (Alat Tes Aki)Deskripsi:Tests 6, 12 and 24 volt batteries. Tough glass tube construction with colour coded float for easy reading which indicates the state of charge in each cell. Displays the specific gravity with a scale range of 1.100 to 1.300.atribut:
- Suitable for use with: Lead Acid Batteries
- Display Type: Manual
- Product Number: BFT624
- Part Number: KEN5031120K
- monotaro Nozzle (Keramik Las Argon)Deskripsi:The alumina nozzle for TIG welding became a virtue pack. It is compatible with standard specification argon torches such as Panasonic, Daihen and others.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 47
- Size: #4
- Inner Diameter (phi mm): 6.5
- Outer Diameter d (mm): 11.5/17.5
- SIBATA SCIENTIFIC TECHNOLOGY Smoke TesterDeskripsi:-SIBATA smoke tube tester set for fume piping.-1 piece ampoule cutter-Rubber Cap 4 Pieces
- Multi Digital Leak Clamp TesterDeskripsi:-Has a structure that is difficult to be influenced by external magnetic field.atribut:
- Height (mm): 237
- Alternating Current (A): 2/20/200/1000
- Clamp Diameter (mm): 74x80
- Content Set: Battery, carrying case, instruction manual
- Depth (mm): 46
- Leak Current (mA): 20/200
- Maximum Display Count: 2200
- Maximum Measurement Conductor Diameter (mm): 74x80
- Power Source: AAA batteries x 2 (included)
- HAKKO Wrist Strap Testeratribut:
- Power Supply: Battery 9V (Alkaline battery recommended)
- Ground Wire Length (m): 1
- Judgment (Low): R <800k ohm
- Battery Life: Approx. 50,000 times
- Judgment (Good): 800k ohm <= R <= 9M ohm
- External Dimensions (mm): 85x44x90/92x48x97 (during the fixing frame attached)
- Code: Yes
- Judgment (High): R> 9M ohm
- Operating Environment: 0-40 degrees Celsius, 20-90% RH (no condensation)
- Proofreading: None
- Weight (g): 120/160 (with fixed holder attached)
- JTC Compression Tester Fullatribut:
- Adapter Size: M10x1.0,m12x1.25,m14x1.25,m18x1.5
- Hose Length (mm): 440
- Length (mm): Pipe adapter 190 each
- Measuring Range (kPa): 0~2100
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KRISBOW Injector Service Gasoline Clean & Tester 2 Port (Alat Pembersih Injektor)atribut:
- Power supply (V/Hz/Ph): 220/50/1
- Ultrasonic Cleaning Power (W): 70
- Oil injecting times (times)/(step length): 0~9900/100
- Pulse Duration (ms): 0-20.0
- Timing (minute): 0-10
- Cylinder Reticule Accuracy (ml): 0.2
- Dimensions (LxWxH) (mm): 580x540x495
- System Pressure (MPa): 0-0.6
- Turning Speed Range (rpm): 0~7500
- JTC Air Type Cylinder Leak Testeratribut:
- Hose Length (mm): 600
- Plug (mm): (Correspondence) 10, 12, 14, 18
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JONNESWAY Diesel Engine Compression Tester (Cars)Deskripsi:- Comprehensive test kit for both direct and indirect diesel injected cars. - Simple & easy to use. - For use on both direct or indirect injection engines. - Checks engine compression under cranking conditions. - Small profile, quick coupling adapters for speed & security. - Built-in pressure relief valve enables repeat tests without dismantling. - Flexible hose (355mm) gives access to restricted plug & injector parts. - Dual Scale 80mm diameter gauge 0-10000lb/in2 & 0-70 bar.atribut:
- Legth (inch): 63.5
- Width (inch): 25
- Hole (inch): 17
- monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)Deskripsi:Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.atribut:
- Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
- Measurement range (kPa): 0-2100
- RION Viscosity Tester Accessoriesatribut:
- AS ONE Part Number: 1-503-08
- Specification: Phi. 24 x 53 x 166mm
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- JTC Battery Tester Hydrometer (Alat Tes Aki)atribut:
- Display: Red: 1.100-1.205 / White: 1.205-1.260 / Green: 1.260-1.300
- Material (Main Unit): Glass
- Overall Length (mm): 220
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga Tester Nozzle Terbaru October 2026
| AND Leak Tester | Rp26.999.900 |
| TEKIRO Digital Battery Tester (Alat Tes Aki) | Rp2.799.900 |
| AQUA SYSTEM Auto Stop Gun Nozzle | Rp3.899.900 |
| TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk) | Rp239.900 |
| Kennedy Battery Tester (Alat Tes Aki) | Rp149.900 |
| monotaro Nozzle (Keramik Las Argon) | Rp109.900 |
| SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester | Rp979.900 |
| Multi Digital Leak Clamp Tester | Rp17.999.900 |
| BenGas Automatic Fuel Nozzle | Rp939.900 |
| HAKKO Wrist Strap Tester | Rp1.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/mlP105677813-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun%20170mm%20(Selang%20Pompa%20Gemuk)/P102825534-1.jpg)
/27P102195079-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/monotaro%20Nozzle%20(Keramik%20Las%20Argon)/P102245446-1.jpg)






/0iP104570018-2.jpg)

/pcP104081912-1.jpg)
/bfP102250411-7.jpg)
/P101532431-1.jpg)

/nkP101550848-3.jpg)
/P101529851-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)